Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 3600 PK
Mfr # MT-18 MT18Q1
Zoro # G6069066
product price: $1,686.99
/pk 3600, $0.47/ea
Free Shipping & Returns
$1,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Thread Type Metric
- Series MT Series
- Fits Thread Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-18 MT18Q1
- Zoro # G6069066
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Fits Thread Size | 18 mm |
Outside Diameter | 23.88 mm |
Overall Length | 10.92 mm |
Thread Length | 9 91/100 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Thread Type | Metric |
Series | MT Series |
Includes Flange | Yes |
Number of Threads | 5 |
Features | Easy Installation and Removal |
Maximum Continuous Temperature | 248 Degrees F |
Hardness | Shore D54 |
Maximum Intermittent Temperature | 356 Degrees F |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 18 mm, Outside Diameter 23.88 mm, Overall Length 10.92 mm, Includes Flange Yes, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U34142.015.0053)
- POWERS Steel Dropin Short Drop-In Anchor, 1/4" Dia, Carbon Steel (06335-PWR)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2537)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38100.050.0001)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- AP PRODUCTS AP Products 011-355 Elixir Screw Cover, 8' - Black (011-355)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- Caplugs