Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 2500 PK
Mfr # MT-22 MT22Q1
Zoro # G6068576
product price: $1,863.99
/pk 2500, $0.75/ea
Free Shipping & Returns
$1,863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Thread Length 9 91/100 mm
- Overall Length 13.97 mm
- Number of Threads 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-22 MT22Q1
- Zoro # G6068576
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Thread Length | 9 91/100 mm |
Overall Length | 13.97 mm |
Fits Thread Size | 22 mm |
Outside Diameter | 27.18 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Number of Threads | 5 |
Thread Type | Metric |
Maximum Intermittent Temperature | 356 Degrees F |
Maximum Continuous Temperature | 248 Degrees F |
Series | MT Series |
Features | Easy Installation and Removal |
Includes Flange | Yes |
Hardness | Shore D54 |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 22 mm, Outside Diameter 27.18 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1110 PK (SMHWI0-800750SL-1110P)
- ZORO SELECT Sheet Metal Screw, M6 x 20 mm, Yellow Zinc Plated Steel Hex Head Phillips Drive, 50 PK (2123PK)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR8)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU87)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- Caplugs