Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 1700 PK
Mfr # MT-26 MT26Q1
Zoro # G6068232
product price: $1,548.99
/pk 1700, $0.91/ea
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Fits Thread Size 26 mm
- Includes Flange Yes
- Thread Length 9 91/100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-26 MT26Q1
- Zoro # G6068232
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Fits Thread Size | 26 mm |
Thread Length | 9 91/100 mm |
Outside Diameter | 32 mm |
Overall Length | 13.97 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Includes Flange | Yes |
Number of Threads | 5 |
Hardness | Shore D54 |
Series | MT Series |
Features | Easy Installation and Removal |
Maximum Intermittent Temperature | 356 Degrees F |
Thread Type | Metric |
Maximum Continuous Temperature | 248 Degrees F |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 26 mm, Outside Diameter 32 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 1700
- •Can be applied and removed manually, or with a screwdriver or socket wrench
- •Plugs metric threads
- •Provides tight seal
- •Easy installation and removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx40mm, PK5 (M51260.120.0040)
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13301)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.0D)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07660.140.0150)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- Caplugs