Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 1700 PK
Mfr # MT-24 MT24Q1
Zoro # G6069431
product price: $804.99
/pk 1700, $0.47/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Fits Thread Size 24 mm
- Maximum Continuous Temperature 248 Degrees F
- Includes Flange Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-24 MT24Q1
- Zoro # G6069431
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Fits Thread Size | 24 mm |
Thread Length | 12 mm |
Overall Length | 13.97 mm |
Outside Diameter | 31.5 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Maximum Continuous Temperature | 248 Degrees F |
Includes Flange | Yes |
Maximum Intermittent Temperature | 356 Degrees F |
Thread Type | Metric |
Number of Threads | 5 |
Features | Easy Installation and Removal |
Hardness | Shore D54 |
Series | MT Series |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 24 mm, Outside Diameter 31.5 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 1700
- •Can be applied and removed manually, or with a screwdriver or socket wrench
- •Plugs metric threads
- •Provides tight seal
- •Easy installation and removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121957)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12348.120.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.100.0700)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- VESTIL Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-38-PK)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- Caplugs