Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 1500 PK
Mfr # MT-27 MT27Q1
Zoro # G6069179
product price: $1,638.99
/pk 1500, $1.09/ea
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Outside Diameter 32.26 mm
- Series MT Series
- Hardness Shore D54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-27 MT27Q1
- Zoro # G6069179
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 32.26 mm |
Thread Length | 12 19/20 mm |
Fits Thread Size | 27 mm |
Overall Length | 13.97 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Series | MT Series |
Hardness | Shore D54 |
Features | Easy Installation and Removal |
Maximum Continuous Temperature | 248 Degrees F |
Includes Flange | Yes |
Maximum Intermittent Temperature | 356 Degrees F |
Number of Threads | 5 |
Thread Type | Metric |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 27 mm, Outside Diameter 32.26 mm, Overall Length 13.97 mm, Includes Flange Yes, Package Quantity 1500
- •Can be applied and removed manually, or with a screwdriver or socket wrench
- •Plugs metric threads
- •Provides tight seal
- •Easy installation and removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/8 L, PK5 (WWG-CLPS-137)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 32 mm Bore Dia., 50 PK (M36050.032.0001)
- AMPG Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511024RL)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, Steel, 2 PK (Z0712)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- SIMPSON STRONG-TIE Trx20Pg Trex Deck-Drive Dcu Screw Plugs 20 SF Pebble Gray 75-Per Pk (TRX20PG)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- Caplugs