Shop All Fastener Caps & Plugs
Caplugs
METRIC SEALING PLUGS, Yellow, Nylon 10000 PK
Mfr # MT-10 MT10Q1
Zoro # G6069221
product price: $4,457.99
/pk 10000, $0.45/ea
Free Shipping & Returns
$4,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Overall Length 9.91 mm
- Thread Length 7 11/100 mm
- Maximum Intermittent Temperature 356 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # MT-10 MT10Q1
- Zoro # G6069221
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Overall Length | 9.91 mm |
Thread Length | 7 11/100 mm |
Fits Thread Size | 10 mm |
Outside Diameter | 14.22 mm |
Details
Item | METRIC SEALING PLUGS |
Material | Nylon |
Color | Yellow |
Maximum Intermittent Temperature | 356 Degrees F |
Thread Type | Metric |
Maximum Continuous Temperature | 248 Degrees F |
Hardness | Shore D54 |
Number of Threads | 5 |
Includes Flange | Yes |
Features | Easy Installation and Removal |
Series | MT Series |
Description
METRIC SEALING PLUGS, MT Series Series, Fits Thread Size 10 mm, Outside Diameter 14.22 mm, Overall Length 9.91 mm, Includes Flange Yes, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2.5x20mm, PK100 (M39100.025.0020)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (HF18080300-050P2)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (1GRL2)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB142034P50)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- ELESA Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- Caplugs