Shop All Wire Markers
Caplugs
LF037MM 37 MM LEAD FOIL, 2000PK
Mfr # LF00500
Zoro # G610516349
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Lead Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # LF00500
- Zoro # G610516349
- Country of Origin United States
- Category Wire Markers
Details
Color | Silver |
Material | Lead Foil |
Description
LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.
- •Temperatures up to 225°F (107°C)
- •Electrically conductive
- •Acid resistant
- •X-Ray opacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-03-M)
- NMC ELECTRICAL MARKERS, 460 VOLTS, 2.25X9, PS VINYL, PK25 (JL2043O)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- Caplugs Wire Markers