Shop All Wire Markers
Caplugs
LF030MM 30 MM LEAD FOIL, 2000PK
Mfr # LF00437
Zoro # G710516362
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Lead Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # LF00437
- Zoro # G710516362
- Country of Origin United States
- Category Wire Markers
Details
Color | Silver |
Material | Lead Foil |
Description
LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.
- •Temperatures up to 225°F (107°C)
- •Electrically conductive
- •Acid resistant
- •X-Ray opacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 1 PR (5430L)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- SATA Flex Tool Mat, Large (ST95442)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- KEENEY MFG WASTE CONTINUOUS 1.5X16"" (PP925W)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- Caplugs Electrical Labels