Shop All Wire Markers
Caplugs
LF019MM 19 MM LEAD FOIL, 100PK
Mfr # KP06000
Zoro # G610516325
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber-P
- Material Polyimide - Shercon P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KP06000
- Zoro # G610516325
- Country of Origin United States
- Category Wire Markers
Details
Color | Amber-P |
Material | Polyimide - Shercon P |
Description
KP-SH polyimide discs are typically used in electronics coating such as parylene coating, solder wave and conformal coating. They can also be used in other high temp processes such as masking gold leaves during PCB processes.
- •Withstands high-temperatures up to 500°F (260°C)
- •Optimum performance in thermal insulation
- •Flame-resistant electrical insulation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- ANSELL Cut Resistant Gloves, A4, Gray 6, PR (11-754)
- NMC Caution Keep Clear At All Times Sign, C532RB (C532RB)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- Caplugs Wire Markers