Shop All Wire Markers
Caplugs
LF01500 1-1/2in LEAD FOIL DISC, 100PK
Mfr # KP03250
Zoro # G710516348
product price: $94.89
/pk 100, $0.95/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber-P
- Material Polyimide - Shercon P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KP03250
- Zoro # G710516348
- Country of Origin United States
- Category Wire Markers
Details
Color | Amber-P |
Material | Polyimide - Shercon P |
Description
KP-SH polyimide discs are typically used in electronics coating such as parylene coating, solder wave and conformal coating. They can also be used in other high temp processes such as masking gold leaves during PCB processes.
- •Withstands high-temperatures up to 500°F (260°C)
- •Optimum performance in thermal insulation
- •Flame-resistant electrical insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 7 Womens Combat Boot Steel Work Boot (429139BLK070)
- VISUAL WORKPLACE Lean Sign, PVC 24"x36", Gemba Walk, 60-1900-3624-L755 (60-1900-3624-L755)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120855)
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- Caplugs Electrical Labels