Shop All Wire Markers
Caplugs
LF009MM 9 MM LEAD FOIL, 500PK
Mfr # KP01500
Zoro # G610516370
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber-P
- Material Polyimide - Shercon P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KP01500
- Zoro # G610516370
- Country of Origin United States
- Category Wire Markers
Details
Color | Amber-P |
Material | Polyimide - Shercon P |
Description
KP-SH polyimide discs are typically used in electronics coating such as parylene coating, solder wave and conformal coating. They can also be used in other high temp processes such as masking gold leaves during PCB processes.
- •Withstands high-temperatures up to 500°F (260°C)
- •Optimum performance in thermal insulation
- •Flame-resistant electrical insulation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- CONDOR Drivers Gloves, Deerskin, L, Gold, PR (4TJV5)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5176)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- Caplugs Wire Markers