Shop All Wire Markers
Caplugs
LF007MM 7 MM LEAD FOIL, 500PK
Mfr # KP01187
Zoro # G610516332
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber-P
- Material Polyimide - Shercon P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KP01187
- Zoro # G610516332
- Country of Origin United States
- Category Wire Markers
Details
Color | Amber-P |
Material | Polyimide - Shercon P |
Description
KP-SH polyimide discs are typically used in electronics coating such as parylene coating, solder wave and conformal coating. They can also be used in other high temp processes such as masking gold leaves during PCB processes.
- •Withstands high-temperatures up to 500°F (260°C)
- •Optimum performance in thermal insulation
- •Flame-resistant electrical insulation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- NMC Symbol Remote Control Fire Pumps/ Imo La, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO163P)
- RZ INDUSTRIES RZ Masks F3 HEPA with Active Carbon Filter, 3 pack (43637)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4033-L (9))
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- DYMO RHINO (R) Heat Shrink Tube Label 1/4" x 60"H, Black on Yellow (18052)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- Caplugs Electrical Labels