Shop All Wire Markers
Caplugs
LF006MM 6 MM LEAD FOIL, 500PK
Mfr # KP01062
Zoro # G810516385
product price: $69.99
/pk 500, $0.14/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber-P
- Material Polyimide - Shercon P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KP01062
- Zoro # G810516385
- Country of Origin United States
- Category Wire Markers
Details
Color | Amber-P |
Material | Polyimide - Shercon P |
Description
KP-SH polyimide discs are typically used in electronics coating such as parylene coating, solder wave and conformal coating. They can also be used in other high temp processes such as masking gold leaves during PCB processes.
- •Withstands high-temperatures up to 500°F (260°C)
- •Optimum performance in thermal insulation
- •Flame-resistant electrical insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-4X)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- PANDUIT ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00", C400X600YX1 (C400X600YX1)
- Caplugs Wire Markers