Shop All Wire Markers
Caplugs
LF00625 5/8in LEAD FOIL DISCS, 500PK
Mfr # KP00875
Zoro # G610515748
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber-P
- Material Polyimide - Shercon P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KP00875
- Zoro # G610515748
- Country of Origin United States
- Category Wire Markers
Details
Color | Amber-P |
Material | Polyimide - Shercon P |
Description
KP-SH polyimide discs are typically used in electronics coating such as parylene coating, solder wave and conformal coating. They can also be used in other high temp processes such as masking gold leaves during PCB processes.
- •Withstands high-temperatures up to 500°F (260°C)
- •Optimum performance in thermal insulation
- •Flame-resistant electrical insulation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, XL, PK12 (36336KXL)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- Caplugs Wire Markers