Shop All Wire Markers
Caplugs
LF00187 3/16in LEAD FOIL DISCS, 8PK
Mfr # KD11-80MM
Zoro # G510515787
product price: $22.85
/pk 8, $2.86/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD11-80MM
- Zoro # G510515787
- Country of Origin United States
- Category Wire Markers
Details
Color | Off White |
Material | Crepe |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975R3675BL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- HONEYWELL Replacement Sensor (022-0902-000)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- NMC Pipemarker, Ps Vinyl, Compressed Air, 2X14, 1 1/4" Cap Height (A1061B)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- Caplugs Electrical Labels