Shop All Wire Markers
Caplugs
KP06000 6in KAPTON DISCS, 24PK
Mfr # KD11-45MM
Zoro # G710515860
product price: $12.85
/pk 24, $0.54/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD11-45MM
- Zoro # G710515860
- Country of Origin United States
- Category Wire Markers
Details
Color | Off White |
Material | Crepe |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Gray (720)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- SEYMOUR MIDWEST Seymour 20-379 20 oz. Fluorescent Pink 3 Series Inverted Wb Marker (43281008402)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- Caplugs Wire Markers