Shop All Wire Markers
Caplugs
KP05750 5-3/4in KAPTON DISCS, 24PK
Mfr # KD11-40MM
Zoro # G410515665
product price: $11.39
/pk 24, $0.47/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD11-40MM
- Zoro # G410515665
- Country of Origin United States
- Category Wire Markers
Details
Color | Off White |
Material | Crepe |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 49 in L, Yellow, XL (200CXL)
- WERNER Mega-Swivel Steel Anchor With 5/8in Bolt (A320003)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- Caplugs Wire Markers