Shop All Wire Markers
Caplugs
KP04750 4-3/4in KAPTON DISCS, 12PK
Mfr # KD11-2500
Zoro # G610515809
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD11-2500
- Zoro # G610515809
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- Caplugs Wire Markers