Shop All Wire Markers
Caplugs
KP04500 4-1/2in KAPTON DISCS, 48PK
Mfr # KD11-20MM
Zoro # G610515687
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-20MM
- Zoro # G610515687
- Country of Origin United States
- Category Wire Markers
Details
Color | Off White |
Material | Crepe |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SZNGNEPSMK)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- DIXON Domestic Brass Pin Lug Cap NST, 2-1/2" (FC250F-D)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- Caplugs Wire Markers