Shop All Wire Markers
Caplugs
KP02000 2in KAPTON DISCS, 250PK
Mfr # KD06000
Zoro # G710515921
product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD06000
- Zoro # G710515921
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- IDEAL Wire Marker Booklet, Legend 0-9 (775101)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- Caplugs Electrical Labels