Shop All Wire Markers
Caplugs
KP01875 1-7/8in KAPTON DISCS, 250PK
Mfr # KD05500
Zoro # G710515761
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD05500
- Zoro # G710515761
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Main Gas Valve Shutoff Sign, Portrait (OS-NS-D-35-V-14089)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on Yellow (18056)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- Caplugs Wire Markers