Shop All Wire Markers
Caplugs
KP01625 1-5/8in KAPTON DISCS, 250PK
Mfr # KD04500
Zoro # G710515679
product price: $69.95
/pk 250, $0.28/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD04500
- Zoro # G710515679
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- Caplugs Electrical Labels