Shop All Wire Markers
Caplugs
KP01562 1-9/16in KAPTON DISCS, 250PK
Mfr # KD04250
Zoro # G510515749
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD04250
- Zoro # G510515749
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Nose Cup, M/L (0094)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- Caplugs Wire Markers