Shop All Wire Markers
Caplugs
KP01500 1-1/2in KAPTON DISCS, 250PK
Mfr # KD04000
Zoro # G810515692
product price: $54.45
/pk 250, $0.22/ea
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD04000
- Zoro # G810515692
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick (514S4052YB)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (Fire/Security) (DMFA)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- Caplugs Wire Markers