Shop All Wire Markers
Caplugs
KP01437 1-7/16in KAPTON DISCS, 500PK
Mfr # KD03750
Zoro # G710515754
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD03750
- Zoro # G710515754
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- Caplugs Electrical Labels