Shop All Wire Markers
Caplugs
KP01375 1-3/8in KAPTON DISCS, 500PK
Mfr # KD03500
Zoro # G510515756
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD03500
- Zoro # G510515756
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1294-RA_14X10 (U5-1294-RA_14X10)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (Fire/Security) (DMFA)
- SUPCO Slp0530 Pressure Switch (SLP0530)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- Caplugs Electrical Labels