Shop All Wire Markers
Caplugs
KP01187 1-3/16in KAPTON DISCS, 500PK
Mfr # KD02875
Zoro # G610515649
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD02875
- Zoro # G610515649
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MSA SAFETY 4 Hour NiMH Battery (10076108)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- EZ WRAP N GO Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK (60RCARAB)
- ZIPTAPE ZipTape 113 0913 Wire Label Refills; 0-9; 760 Markers; Tube (113 0913)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- GB WIRE CLIP PLSTC 5/16IN (GWC-1510)
- Caplugs Wire Markers