Shop All Wire Markers
Caplugs
KP00875 7/8in KAPTON DISCS, 500PK
Mfr # KD02375
Zoro # G610515847
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD02375
- Zoro # G610515847
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- ALTA Alta 039-50900 Pro Line Knee Pads (039-50900)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- Caplugs Wire Markers