Shop All Wire Markers
Caplugs
KP00187 3/16in KAPTON DISCS, 1000PK
Mfr # KD01812
Zoro # G910515752
product price: $62.19
/pk 1000, $0.06/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KD01812
- Zoro # G910515752
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
KD Kwiky Dot Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength. It provides both resistance to paint flaking and a clean well-defined masking line. Discs are provided on a liner, which is wound on a core. Select diameters between 3/16 and 1 are overlapped for rapid application.
- •Temperature usage up to 300°F (149°C)
- •Select diameters overlapped for rapid application
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Yellow w/Black (NRB-YELLOW)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13W, PR (807-6003 13W)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-100-124-PK (WM-100-124-PK)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- Caplugs Wire Markers