Shop All Electrical Box Hardware
Caplugs
KNOCKOUT SEALS SILVER NYLON, 600PK
Mfr # KO-1250
Zoro # G910459759
product price: $273.99
/pk 600, $0.46/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KO-1250
- Zoro # G910459759
- Country of Origin United States
- Category Electrical Box Hardware
Details
Material | Nylon |
Color | Silver |
Description
Caplugs KO Series seals are designed to effectively plug electrical knock-outs and other knock-out holes in steel boxes and other metal enclosures
- •Plugs are molded in a silver nylon to resemble galvanized steel
- •Designed with locking fingers for a secure fit
- •Flammability: 94V
- •Material Temperature Index: 125o C; maximum temperature not to exceed 105o C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B040403CH)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C23)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P10)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- Caplugs Electrical Box Hardware