Shop All Electrical Box Hardware
Caplugs
KNOCKOUT SEALS SILVER NYLON, 450PK
Mfr # KO-2000
Zoro # G410459747
product price: $655.99
/pk 450, $1.46/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KO-2000
- Zoro # G410459747
- Country of Origin United States
- Category Electrical Box Hardware
Details
Material | Nylon |
Color | Silver |
Description
Caplugs KO Series seals are designed to effectively plug electrical knock-outs and other knock-out holes in steel boxes and other metal enclosures
- •Plugs are molded in a silver nylon to resemble galvanized steel
- •Designed with locking fingers for a secure fit
- •Flammability: 94V
- •Material Temperature Index: 125o C; maximum temperature not to exceed 105o C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLK.500)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- STERILITE CORPORATION Sterilite 19618606 Small Clip Box with Soft Fern Latches (19618606)
- RACO Extension Ring, 1 Gang, Galvanized steel, Outlet Box (661)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- Caplugs Electrical Box Hardware