Shop All Electrical Box Hardware
Caplugs
KNOCKOUT SEALS SILVER NYLON, 4500PK
Mfr # KO-500
Zoro # G310459816
product price: $1,425.99
/pk 4500, $0.32/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KO-500
- Zoro # G310459816
- Country of Origin United States
- Category Electrical Box Hardware
Details
Material | Nylon |
Color | Silver |
Description
Caplugs KO Series seals are designed to effectively plug electrical knock-outs and other knock-out holes in steel boxes and other metal enclosures
- •Plugs are molded in a silver nylon to resemble galvanized steel
- •Designed with locking fingers for a secure fit
- •Flammability: 94V
- •Material Temperature Index: 125o C; maximum temperature not to exceed 105o C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- GROTE Switch, Igniton, w/Glow Plug Warm (82-2158)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Compression Connector (62315)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- RACO Low Voltage Partition Plate for Data Box, NOVAL Accessory, Steel, Partition (981)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- Caplugs Electrical Box Hardware