Shop All Electrical Box Hardware
Caplugs
KNOCKOUT SEALS SILVER NYLON, 1000PK
Mfr # KO-750
Zoro # G810459910
product price: $427.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # KO-750
- Zoro # G810459910
- Country of Origin United States
- Category Electrical Box Hardware
Details
Material | Nylon |
Color | Silver |
Description
Caplugs KO Series seals are designed to effectively plug electrical knock-outs and other knock-out holes in steel boxes and other metal enclosures
- •Plugs are molded in a silver nylon to resemble galvanized steel
- •Designed with locking fingers for a secure fit
- •Flammability: 94V
- •Material Temperature Index: 125o C; maximum temperature not to exceed 105o C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D110S)
- AMERICAN IMAGINATIONS Electrical Box Extension Ring, Plastic, Device Box (AI-37166)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P18)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- NVENT HOFFMAN Operator Adapter, NOVAL Accessory, Steel (A3456BAP)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- Caplugs Electrical Box Hardware