Shop All Masking Tapes
Caplugs
KD01312 1-5/16in KWIKY DOTS, 500PK
Mfr # GC01500
Zoro # G610516851
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Material Glasscloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # GC01500
- Zoro # G610516851
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | White |
Material | Glasscloth |
Description
GC-SH series glass clothmasking discs are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays and other high-temperature coating processes.
- •Withstands temperatures up to 500°F (260°c)
- •Resistant to high-pressure blasting and abrasion resistant
- •Excellent resistance to solvents
- •Flame retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- DAP Kwik Seal 10.1 Oz. White Kitchen & Bath Adhesive Caulk (18032)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -75 to 450 Degrees F (27104)
- 3M 3M Automotive Masking Tape, 06545, 18 mm x 55 m, 48 per PK8, 48PK (7000045438)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- TUFCO/TRIMACO 12x60YD Masking Paper (12912)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- SCOTCH EXPRESSIONS 0.94 in. W X 20 yd L Yellow Low Strength Masking Tape (3437-PYL-ESF)
- Caplugs Masking & Painter's Tape