Shop All Industrial Caps & Plugs
Caplugs
HWP-1150 HOLLOW, 200PK
Mfr # HWP-1150
Zoro # G610462622
product price: $98.25
/pk 200, $0.49/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Silicone - Ultrabake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # HWP-1150
- Zoro # G610462622
- Country of Origin China
- Category Industrial Caps & Plugs
Details
Color | Purple |
Material | Silicone - Ultrabake |
Description
Caplugs Ultrabake Silicone Hollow Washer Plugs are designed to plug plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around threaded &thru holes.
- •Washer design eliminates the need for two-stage masking
- •Recommended for Powder coating, e-coating, plating & anodizing
- •Withstands temperatures up to 600°F (315°C)
- •Hollow to make it lighter and more conforming
- •Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ILCO Ilco: Key Blanks, 1092-M1 MASTER (DL 92 T 92) (ILCO-1092-M1)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-10)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- Caplugs Industrial Caps & Plugs