Shop All Pipe Test Plugs
Caplugs
Green Plastic Side Pull Tab Plug 1/2 - 18 NPT Thread Size SPT-9 1000PK
Mfr # QSPT9Q2
Zoro # G4884378
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In To Plugging Open Ports in Areas With Limited Space
- Min. Dia. 0.691"
- Type Side Pull-Tab Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QSPT9Q2
- Zoro # G4884378
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.691" |
Details
Material | Low-Density Polyethylene |
For Use In | To Plugging Open Ports in Areas With Limited Space |
Type | Side Pull-Tab Plug |
Item | Side Pull Tab Plug |
Description
Plug,Side,Pull Tab,O.D. 0.86 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clean Caps Low-Profile Toilet Bolt Caps (5420-G9)
- KOHLER Disposal Flange (11352-BN)
- THRIFCO PLUMBING 19/64 X 37/64 X 9/64 O'Ring (4402366)
- APOLLO PEX 1/2 in. Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- CHERNE Test Ball Plug, Pneumatic, 1.5 In (262008)
- BLACK SWAN Economy Test Plugs 5" (17185)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE Plug, Pole Connection, 25"Deflate L (219188)
- Caplugs Plumbing Accessories