Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Blk, 1/2"x66ft
Mfr # FRAS-16
Zoro # G601701860
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Color Black
- Length 66 ft
- Standards MSHA Certified
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # FRAS-16
- Zoro # G601701860
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
Width | 1/2 in |
Length | 66 ft |
Nominal Inside Dia. | 7/16 in |
For Minimum Bundle Diameter | 1/2 in |
Nominal Outside Dia. | 9/16 in |
For Maximum Bundle Diameter | 7/8 in |
Details
Color | Black |
Standards | MSHA Certified |
Material | Polyethylene |
Item | Fire Resistant Anti-Static Spiral Wrap |
Wall Thickness | 1/16 in |
Helical Cut Pitch | 0.5 in |
Properties | Anti Static, Flame Resistant |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Black, Wall Thickness 1/16 in, Length 66 ft, Width 1/2 in, Standards MSHA Certified, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in, Helical Cut Pitch 0.5 in, Nominal Outside Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS (0140-C01-ME0300)
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401446)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- Caplugs Pipe Wrap Insulation