Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 3/4in W
Mfr # FRAS-25
Zoro # G202015052
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards MSHA Certified
- Helical Cut Pitch 0.8 in
- For Maximum Bundle Diameter 1 3/8 in
- Nominal Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-25
- Zoro # G202015052
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
For Maximum Bundle Diameter | 1 3/8 in |
Nominal Outside Dia. | 15/16 in |
Length | 66 ft |
Nominal Inside Dia. | 13/16 in |
For Minimum Bundle Diameter | 7/8 in |
Width | 3/4 in |
Details
Color | Black |
Standards | MSHA Certified |
Helical Cut Pitch | 0.8 in |
Item | Fire Resistant Anti-Static Spiral Wrap |
Min. Operating Temperature | -40 Degrees F |
Wall Thickness | 3/32 in |
Material | Polyethylene |
Max. Operating Temperature | 280 Degrees F |
Properties | Anti Static, Flame Resistant |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Black, Wall Thickness 3/32 in, Length 66 ft, Width 7/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in, Helical Cut Pitch 0.8 in, Nominal Outside Dia. 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- STEEL & OBRIEN 2" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-2-316)
- ZURN Piston Cylinder, Plastic (P6000-E18)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (6RCX8)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- OATEY RL Pipe Guard Blue, 200ft. (38707)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- SHARKBITE/CASH ACME 2x10x02 Silicone Wrap (25406A)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- Caplugs Pipe Wrap Insulation