Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 2-1/4"W
Mfr # FRAS-110
Zoro # G801701851
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Maximum Bundle Diameter 4 7/8 in
- For Minimum Bundle Diameter 3 13/16 in
- Min. Operating Temperature -40 Degrees F
- Helical Cut Pitch 2.2 in
- Max. Operating Temperature 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-110
- Zoro # G801701851
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
For Maximum Bundle Diameter | 4 7/8 in |
For Minimum Bundle Diameter | 3 13/16 in |
Nominal Outside Dia. | 3 7/8 in |
Nominal Inside Dia. | 3 7/16 in |
Details
Item | Fire Resistant Anti-Static Spiral Wrap |
Min. Operating Temperature | -40 Degrees F |
Helical Cut Pitch | 2.2 in |
Max. Operating Temperature | 280 Degrees F |
Properties | Anti Static, Flame Resistant |
Wall Thickness | 7/32 in |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3 7/16 in, Color Black, Wall Thickness 7/32 in, Length 33 ft, Width 2 1/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 4 7/8 in, For Minimum Bundle Diameter 3 13/16 in, Helical Cut Pitch 2.2 in, Nominal Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-41)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (900-FA-PVC-CP)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- THERMWELL PRODUCTS 1x3x25' FBG Pipe Wrap (SP42X/16)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- Caplugs Pipe Wrap Insulation