Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 1/2in W
Mfr # FRAS-20
Zoro # G302015273
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Dia. 11/16 in
- Max. Operating Temperature 280 Degrees F
- Helical Cut Pitch 0.6 in
- Properties Anti Static, Flame Resistant
- Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-20
- Zoro # G302015273
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
Nominal Outside Dia. | 11/16 in |
Length | 66 ft |
Nominal Inside Dia. | 9/16 in |
Width | 1/2 in |
For Maximum Bundle Diameter | 1 1/16 in |
For Minimum Bundle Diameter | 5/8 in |
Details
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 0.6 in |
Properties | Anti Static, Flame Resistant |
Standards | MSHA Certified |
Min. Operating Temperature | -40 Degrees F |
Color | Black |
Item | Fire Resistant Anti-Static Spiral Wrap |
Wall Thickness | 1/16 in |
Material | Polyethylene |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Black, Wall Thickness 1/16 in, Length 66 ft, Width 5/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in, Helical Cut Pitch 0.6 in, Nominal Outside Dia. 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Diverter Starlight Chrome (47689000)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP30-1D)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- CHERNE Poly-lift Line, 10 ft. Ind Qd And Gauge (383108)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- SHARKBITE/CASH ACME 2x10x02 Silicone Wrap (25406A)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- Caplugs Pipe Wrap Insulation