Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 1/2in W
Mfr # FRAS-12
Zoro # G301701832
original price:
$319.44
6% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Width 3/8 in
- Standards MSHA Certified
- Length 165 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-12
- Zoro # G301701832
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
Width | 3/8 in |
Length | 165 ft |
Nominal Outside Dia. | 1/2 in |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
For Maximum Bundle Diameter | 11/16 in |
Details
Material | Polyethylene |
Color | Black |
Standards | MSHA Certified |
Item | Fire Resistant Anti-Static Spiral Wrap |
Wall Thickness | 1/16 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 0.4 in |
Properties | Anti Static, Flame Resistant |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3/8 in, Color Black, Wall Thickness 1/16 in, Length 165 ft, Width 3/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 3/8 in, Helical Cut Pitch 0.4 in, Nominal Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-CP)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC)
- LEGEND VALVE 1/2" SWT X FIP HIGH EAR ELBOW (302-229)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 3/4 in x 3/4 in Pipe Size (1401-125)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- THERMWELL PRODUCTS 1x3x25' FBG Pipe Wrap (SP42X/16)
- REFLECTIX Reflectix 5018763 16 in. x 50 ft. R-3.7 to R-21 Reflective Radiant Barrier Foil Insulation Roll - 67 sq. ft. (5018763)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- Caplugs Pipe Wrap Insulation