Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 1" W
Mfr # FRAS-32
Zoro # G102015084
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/32 in
- Color Black
- Min. Operating Temperature -40 Degrees F
- Properties Anti Static, Flame Resistant
- Standards MSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-32
- Zoro # G102015084
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
For Maximum Bundle Diameter | 1 11/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Length | 66 ft |
Width | 1 in |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 3/16 in |
Details
Wall Thickness | 3/32 in |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Properties | Anti Static, Flame Resistant |
Standards | MSHA Certified |
Max. Operating Temperature | 280 Degrees F |
Material | Polyethylene |
Helical Cut Pitch | 0.9 in |
Item | Fire Resistant Anti-Static Spiral Wrap |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Black, Wall Thickness 3/32 in, Length 66 ft, Width 1 in, Standards MSHA Certified, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in, Helical Cut Pitch 0.9 in, Nominal Outside Dia. 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- LEGEND VALVE 2" X 1-1/2" SS304 HEX BUSHING (404-502)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- SHARKBITE/CASH ACME 2x10x02 Silicone Wrap (25406A)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- THERMWELL PRODUCTS 1x3x25' FBG Pipe Wrap (SP42X/16)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- Caplugs Pipe & Tubing Insulation