Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 1-1/4"W
Mfr # FRAS-40
Zoro # G401701824
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Minimum Bundle Diameter 1 5/16 in
- Nominal Inside Dia. 1 1/4 in
- Max. Operating Temperature 280 Degrees F
- Helical Cut Pitch 1.2 in
- Min. Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-40
- Zoro # G401701824
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
For Minimum Bundle Diameter | 1 5/16 in |
Nominal Inside Dia. | 1 1/4 in |
For Maximum Bundle Diameter | 2 3/16 in |
Nominal Outside Dia. | 1 7/16 in |
Details
Item | Fire Resistant Anti-Static Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Helical Cut Pitch | 1.2 in |
Min. Operating Temperature | -40 Degrees F |
Wall Thickness | 3/32 in |
Properties | Anti Static, Flame Resistant |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Black, Wall Thickness 3/32 in, Length 66 ft, Width 1 1/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in, Helical Cut Pitch 1.2 in, Nominal Outside Dia. 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402C)
- FILL-RITE Housing, Fuel Filter (311KTF7029)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/FPM, FPT x FPT (BFA2007TFS)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- Caplugs Pipe Wrap Insulation