Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 1-1/2"W
Mfr # FRAS-63
Zoro # G901701836
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Inside Dia. 2 in
- Max. Operating Temperature 280 Degrees F
- For Maximum Bundle Diameter 2 15/16 in
- Wall Thickness 1/8 in
- Nominal Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-63
- Zoro # G901701836
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
Nominal Inside Dia. | 2 in |
For Maximum Bundle Diameter | 2 15/16 in |
Nominal Outside Dia. | 2 1/4 in |
For Minimum Bundle Diameter | 2 1/16 in |
Details
Item | Fire Resistant Anti-Static Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Wall Thickness | 1/8 in |
Helical Cut Pitch | 1.6 in |
Min. Operating Temperature | -40 Degrees F |
Properties | Anti Static, Flame Resistant |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 in, Color Black, Wall Thickness 1/8 in, Length 66 ft, Width 1 5/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 2 15/16 in, For Minimum Bundle Diameter 2 1/16 in, Helical Cut Pitch 1.6 in, Nominal Outside Dia. 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling With stop, 1" x 1" (78057)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- RIDGID Underground Inspection Camera System (63818)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- REFLECTIX SPIRAL PIPE WRAP2""X25' (SPW0202524)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- Caplugs Pipe & Tubing Insulation