Shop All Pipe Wrap Insulation
Caplugs
FR Anti-Static Spiral Wrap, Black, 1-1/2"W
Mfr # FRAS-50
Zoro # G801701844
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Operating Temperature -40 Degrees F
- For Maximum Bundle Diameter 2 1/2 in
- Helical Cut Pitch 1.4 in
- Properties Anti Static, Flame Resistant
- Max. Operating Temperature 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-50
- Zoro # G801701844
- Country of Origin Australia
- Category Pipe Wrap Insulation
Dimensions
For Maximum Bundle Diameter | 2 1/2 in |
Nominal Outside Dia. | 1 3/4 in |
For Minimum Bundle Diameter | 1 5/8 in |
Nominal Inside Dia. | 1 1/2 in |
Details
Item | Fire Resistant Anti-Static Spiral Wrap |
Min. Operating Temperature | -40 Degrees F |
Helical Cut Pitch | 1.4 in |
Properties | Anti Static, Flame Resistant |
Max. Operating Temperature | 280 Degrees F |
Wall Thickness | 1/8 in |
Operating Temp. | -40 Degrees F to 280 Degrees F |
Description
Fire Resistant Anti-Static Spiral Wrap, Properties Anti Static, Flame Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/2 in, Color Black, Wall Thickness 1/8 in, Length 66 ft, Width 1 3/8 in, Standards MSHA Certified, For Maximum Bundle Diameter 2 1/2 in, For Minimum Bundle Diameter 1 5/8 in, Helical Cut Pitch 1.4 in, Nominal Outside Dia. 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI09)
- SOUTHLAND 1-1/4 In. 90 Deg. Malleable Black Iron Elbow 1/4 Bend (520-006BG)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- KROWNE Krowne 21-129L - Pre-Rinse Spray Head (21-129L)
- SHARKBITE/CASH ACME 2x10x02 Silicone Wrap (25406A)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- THERMWELL PRODUCTS 1x3x25' FBG Pipe Wrap (SP42X/16)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- Caplugs Pipe Wrap Insulation