Shop All Fastener Caps & Plugs
Caplugs
FLANGE RETAINER PLUG 1-3/8 IN., 600PK
Mfr # FBH-1375
Zoro # G510459302
product price: $169.99
/pk 600, $0.28/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Hdpe Black Repro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FBH-1375
- Zoro # G510459302
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Color | Black |
Material | Hdpe Black Repro |
Description
The FBH series are used with Caplugs' FAN Series to securely fasten FAN onto a flange.
- •The outer ribs accommodate various hole diameter tolerances and bolt hole sizes
- •Feature a thick flange that allows for easy removal
- •Durable HDPE material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-2.00 (3520-14.00K)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Chrome Plated, 10 PK (74285)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 35 mm L, 10 PK (UST184317)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- Caplugs