Shop All Flange
Caplugs
Flange Protector Stud Hole, PK80
Mfr # FC-300-4 FC300-41AA1
Zoro # G2672228
product price: $99.99
/pk 80, $1.25/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material Ldpe Mixed Colors Remill
- Color Black
- Hardness Shore D41 - D46
- Pressure Class Rating 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 4 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Ldpe Mixed Colors Remill |
Color | Black |
Hardness | Shore D41 - D46 |
Pressure Class Rating | 300 |
Maximum Intermittent Temperature | 175 Degrees F |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Maximum Continuous Temperature | 150 Degrees F |
Number of Plugs | 4 |
Number of Bolt Holes | 4 |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 4 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 80
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4-1-1/4 STEM EXTENSION (101-959)
- RIDGID Press Tool Jaw (28048)
- JOHNS MANVILLE 3" x 48" L PVC Insulated Pipe Jacket (36640)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- HUBBELL WIRING DEVICE-KELLEMS Cover Flange w/Ground Wire (S5017GR)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- Caplugs Flange