Shop All Flange
Caplugs
Flange Protector Stud Hole, PK40
Mfr # FC-150-2 QFC150-21AB1
Zoro # G2674431
product price: $108.99
/pk 40, $2.72/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material 01-LPE Low Density Polyethylen
- Color Blue Standard
- For Nominal Pipe Size 2 in
- Number of Plugs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 2 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | 01-LPE Low Density Polyethylen |
Color | Blue Standard |
Number of Plugs | 4 |
Pressure Class Rating | 125, 150 |
Hardness | Shore D41 - D46 |
Number of Bolt Holes | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 2 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 40
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Pipe Nipple Brass 3/4 Close (736112-12)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 In (867-335SR)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-207)
- CAPLUGS Flange Cover, 37/64 in. Overall L, PK120 (VF-2000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- OPW SWIVEL JOINT 3IN FLANGE X 2-1/2IN NPT (3430FPO)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- Caplugs Flange