Shop All Flange
Caplugs
Flange Protector Stud Hole, PK20
Mfr # FC-300-8 QFC300-8Q1
Zoro # G2676559
product price: $202.99
/pk 20, $10.15/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material Linear Low Density Protec Purc
- Color Black
- Hardness Shore D41 - D46
- Number of Plugs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 8 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Linear Low Density Protec Purc |
Color | Black |
Hardness | Shore D41 - D46 |
Number of Plugs | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Number of Bolt Holes | 4 |
Pressure Class Rating | 300 |
Maximum Continuous Temperature | 150 Degrees F |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 8 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 20
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK SQUARE HEAD PLUG (350-408C)
- HONEYWELL Ds06-101-Dut-Lf 3/4" Ds06 (DS06-101-D)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- LEGEND VALVE 2-1/2" BLACK UNION (350-449)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- DIXON TTMA Flange, 3 in Nominal, Aluminum, Butt Welded Connection (TTF3AL)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- Caplugs Plumbing Accessories