Shop All Flange
Caplugs
Flange Protector Stud Hole, PK20
Mfr # FC-300-6 QFC300-61AA1
Zoro # G2676601
product price: $117.99
/pk 20, $5.90/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material Ldpe Mixed Colors Remill
- Color Black
- Hardness Shore D41 - D46
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 6 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Ldpe Mixed Colors Remill |
Color | Black |
Hardness | Shore D41 - D46 |
Maximum Continuous Temperature | 150 Degrees F |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Number of Bolt Holes | 4 |
Pressure Class Rating | 300 |
Number of Plugs | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 6 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 20
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLOSS Wax Floor Super Gloss Qt (3202F32-6)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- BASICWISE Plastic Dish Rack with Drain Board and Utensil Cup (QI003240)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- SANITUBE Plate Flange Slip On 304, 1/2 (38SL4-050)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- Caplugs Plumbing Accessories